Zoro Homepage

Replaceable Cartridge

  • Mfr # 780005

  • Zoro # G8910050


product price: $85.15
/ea
Free Shipping & Returns

Key Features

For Use With
Moisture and Liquid Indicators
For Use With Mfr. Model Number
SA-211, SA-213, & SA-217
Material
Bi-Metal
Length
3.3 in
Max. Pressure
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780005
Zoro #
G8910050
UPC #
-
Country of Origin
United States

Dimensions

Length
3.3 in

Details

Item
Replaceable Cartridge
For Use With
Moisture and Liquid Indicators
For Use With Mfr. Model Number
SA-211, SA-213, & SA-217
Material
Bi-Metal
Max. Pressure
700 psi

Description

Replaceable Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.