
Replacement Drier Shell 1 1/8"
Mfr # 402289
Zoro # G8910087
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Length
15.04 in
Diameter
4-3/4 in
Connection Size
1-1/8 in
Series
Catch-All
Connection Type
ODF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402289
Zoro #
G8910087
UPC #
00694776800973
Country of Origin
United States
Dimensions
Length
15.04 in
Diameter
4-3/4 in
Connection Size
1-1/8 in
Details
Item
Replacement Drier Shell 1 1/8"
Series
Catch-All
Connection Type
ODF
Filter Area
128 sq in
Desiccant Volume
96 cu in
Number of Cores
2
Description
Replacement Drier Shell 1 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.