Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotolock Drier 7/8"

  • Mfr # 401544

  • Zoro # G8910190


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Length
12-1/4 in
Connection Type
Flare
Series
Catch-All
Connection Size
7/8 in
Desiccant Volume
30 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401544
Zoro #
G8910190
UPC #
00694776800812
Country of Origin
United States

Dimensions

Length
12-1/4 in
Connection Size
7/8 in

Details

Item
Rotolock Drier 7/8"
Connection Type
Flare
Series
Catch-All
Desiccant Volume
30 cu in

Description

Rotolock Drier 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.