Zoro Homepage

Rt-510V3S-Ks Liquid Receiver

  • Mfr # 470124

  • Zoro # G8910233


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length
11-1/8 in
Diameter
5 in
Material
Steel
Max. Pressure
580 psi
Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470124
Zoro #
G8910233
UPC #
00694776803196
Country of Origin
China

Dimensions

Length
11-1/8 in
Diameter
5 in
Connection Size
3/8 in

Details

Item
Rt-510V3S-Ks Liquid Receiver
Material
Steel
Max. Pressure
580 psi
Tank Capacity
6.6 lb
Volume
6.7 cu in
Refrigerant
R-22, R-404

Description

Rt-510V3S-Ks Liquid Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.