Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rt-612V3S-Ks 3/8"X3/8" Liqrecv

  • Mfr # 470125

  • Zoro # G8910251


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Length
435 mm
Diameter
6 in
Material
Steel
Connection Size
3/8 in
Tank Capacity
11.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470125
Zoro #
G8910251
UPC #
-
Country of Origin
United States

Dimensions

Length
435 mm
Diameter
6 in
Connection Size
3/8 in

Details

Item
Rt-612V3S-Ks 3/8"X3/8" Liqrecv
Material
Steel
Tank Capacity
11.1 lb

Description

Rt-612V3S-Ks 3/8 In.X3/8 In. Liqrecv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.