Zoro Homepage

Rt-618V4S-Ks 6X18 1/2Swt 16Lb

  • Mfr # 470127

  • Zoro # G8910227


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Diameter
6 in
Material
Steel
Length
19-3/8 in
Connection Size
1/2 in
Volume
7.708 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470127
Zoro #
G8910227
UPC #
00694776803202
Country of Origin
China

Dimensions

Diameter
6 in
Length
19-3/8 in
Connection Size
1/2 in

Details

Item
Rt-618V4S-Ks 6X18 1/2Swt 16Lb
Material
Steel
Volume
7.708 L
Tank Capacity
17.4 lb

Description

Rt-618V4S-Ks 6X18 1/2Swt 16Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.