
Sa-17S 7/8"Swt Sightglass
Mfr # 700507
Zoro # G8910242
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Max. Pressure
650 psi
Length
6.31 in
Connection Size
7/8 in
Connection Type
ODF Solder
Series
See-All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700507
Zoro #
G8910242
UPC #
00687472181033
Country of Origin
United States
Dimensions
Length
6.31 in
Connection Size
7/8 in
Details
Item
Sa-17S 7/8"Swt Sightglass
Max. Pressure
650 psi
Connection Type
ODF Solder
Series
See-All
Description
Sa-17S 7/8 In.Swt Sightglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.