
Sae Liquid Line Drier 5/8"
Mfr # 401408
Zoro # G8910279
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Length
10.2 in
Diameter
3 in
Connection Size
5/8 in
Connection Type
SAE Flare
Series
Catch-All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401408
Zoro #
G8910279
UPC #
00694776800737
Country of Origin
Mexico
Dimensions
Length
10.2 in
Diameter
3 in
Connection Size
5/8 in
Details
Item
Sae Liquid Line Drier 5/8"
Connection Type
SAE Flare
Series
Catch-All
Desiccant Volume
30 cu in
Refrigerant
R-507, R-410A, R-407F, R-22, R-134A, R-407C, R-407A
Capacity
7 to 9 ton
Description
Sae Liquid Line Drier 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.