Zoro Homepage

Shgbe-8-0/100-1 1/8" Hotgasby

  • Mfr # 904009

  • Zoro # G8910312


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Pressure Range
0 to 100 psi
Connection Type
ODF Solder
Connection Size
1-1/8 in
Port Size
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904009
Zoro #
G8910312
UPC #
00694776811399
Country of Origin
United States

Dimensions

Connection Size
1-1/8 in
Port Size
0.43 in

Details

Item
Shgbe-8-0/100-1 1/8" Hotgasby
Material
Brass
Pressure Range
0 to 100 psi
Connection Type
ODF Solder

Description

Shgbe-8-0/100-1 1/8 In. Hotgasby

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.