Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Fltr Shell-Scrn 2-1/8"

  • Mfr # 800506

  • Zoro # G8910382


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
500 psi
Connection Size
2-1/8 in
Series
RSF
Number of Cores
1
Desiccant Volume
48 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800506
Zoro #
G8910382
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
2-1/8 in

Details

Item
Suction Fltr Shell&Scrn 2-1/8"
Max. Pressure
500 psi
Series
RSF
Number of Cores
1
Desiccant Volume
48 cu in

Description

Suction Fltr Shell&Scrn 2-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.