Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweat Liquid Line Drier 1-1/8"

  • Mfr # 401865

  • Zoro # G8910531


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 in
Length
15.9 in
Series
Catch-All
Connection Type
ODF Solder
Connection Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401865
Zoro #
G8910531
UPC #
00694776800867
Country of Origin
United States

Dimensions

Diameter
3 in
Length
15.9 in
Connection Size
1-1/8 in

Details

Item
Sweat Liquid Line Drier 1-1/8"
Series
Catch-All
Connection Type
ODF Solder
Capacity
13 to 18 ton
Desiccant Volume
60 cu in

Description

Sweat Liquid Line Drier 1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.