Zoro Homepage

Swt N/C W/Manstem R410A 1-1/8"

  • Mfr # 4036-00

  • Zoro # G8910522


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Features
Manual Lift Stem
Connection Type
ODF
Connection Size
1-1/8 in
Port Size
25/32 in
Position
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4036-00
Zoro #
G8910522
UPC #
00694777045601
Country of Origin
United States

Dimensions

Connection Size
1-1/8 in
Port Size
25/32 in

Details

Item
Swt N/C W/Manstem R410A 1-1/8"
Features
Manual Lift Stem
Connection Type
ODF
Position
Normally Closed

Description

Swt N/C W/Manstem R410A 1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.