Zoro Homepage

8 ft. Tiltable Red Sport Umbrella

  • Mfr # 741

  • Zoro # G315500490


product price: $65.79
/ea

Key Features

Length
3.5 in
Width
3.5 in
Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741
Zoro #
G315500490
UPC #
849102006523
Country of Origin
China

Dimensions

Length
3.5 in
Width
3.5 in
Depth
54 in

Description

Pole Diameter: *Pole Material: Steel *Product Type: Umbrella *Style: Sport *Sub Brand: *Tiltable: Yes *Brand Name: Sport-Brella *Canopy Diameter: 8 *Canopy Material: Polyester *Collapsible: Yes *Canopy Color: Red *Height: *Length: *Packaging Type: Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.