087966 Heavy-Duty Electric Inflator

  • Mfr # 87966
  • Zoro # G903772483
product price: 
$
261.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87966
Zoro #
G903772483
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Mini Air Compressor With 1/8 HP Motor This compact lightweight ultra-quiet Heavy-Duty Electric Inflator kicks out 30 psi (2.06 bar) enough to handle all your ball inflation needs. 1.58 CFM .6 amps with 110V power. Pressure gauge on the top reads up to 30 psi (2.06 bar) to prevent over-inflation. The compact design takes up only 5-1/2" x 7-1/2" (14cm x 19.1cm) of tabletop space in your storage room. Four stabilizing feet with suction cup-designs keep pump from slipping around while in use. Foam-grip handle makes moving around easy and the coiled air hose stretches out to a full 8 (2.4m) length. Durable metal construction holds up for years of abuse. We ve even made it in our beautiful Yeller color so you can spot it easily when you need it!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews