Atlas Equipment Ttc306 Deluxe Automated Truck Tire Changer
- Mfr # ATTC306-FPD
- Zoro # G322407966
product price:Â
$
25,386.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATTC306-FPD
- Zoro #
- G322407966
- UPC #
- 810524000000
- Country of Origin
- China
- Item
- Tire Changers
Description
Deluxe Automated Truck Tire Changer; 220 VOLT 3 PHASE ELECTRIC; 2-Speed Hydraulic Chuck w/ 5 Rim Locking Positions; Automatic movement and positioning of Bead Tool, Carriage, & Chuck Arm; Handles rims from 14" to 56" and tire diameters in excess of 97" Accommodates tires with a max width of up to 53" Bead Breaker; Mount/Demount Head; Electric/Hydraulic Self-Centering Four Jaw Chuck; 5 different rim locking positions; Heavy Duty Tire Tool Included; Rim Clamps for Steel and Alloy Wheels Included; Alloy Rim Adapter Set w/ Plastic Inserts Included; Clamping Extensions Included; This part number FREIGHT PREPAID; The Atlas TTC306 is very similar to the Atlas TTC303, but with several additional features. The control allows the operator to move the bead breaker disc and mount/demount head automatically. This Super Duty Atlas truck tire changer is designed and engineered to handle rim sizes from 14 inches to 56 inches and tire diameters in excess of over 97 inches. The Atlas TTC306 Truck Tire Changer can easily accommodate tires with a maximum width of up to 53 inches. This is the perfect tire changer for those companies that need the extra capacity to change large agricultural and earthmover tires. The Deluxe TTC306 has identical features of those truck tire changers costing over $20,000.The automatic operation of the Atlas TTC306 tire changer is controlled by the (wired) seperate console.This tire changer has been sold all over the world and many of the component features are the result of a previous joint venture between a very prestigious Italian wheel service manufacturer and the premier wheel service equipment manufacturer in Asia.This Atlas TTC306 truck tire changer is designed for high volume truck, agricultural and mine truck tire shops that demand dependability and durability in their equipment. This Deluxe truck tire changer is the perfect choice for the large truck tire center that does high volume truck tire work on standard over the road wheel assemblies and demands the capabilities to change agricultural and off road wheel assemblies. Atlas TTC306 SpecificationsMax Tire Diameter: 98in (8' 2in)Max Tire Width: 53inRim Clamping Range: 14in - 46inRim Single Piece Frame w/ Solid Floor-PlateHydraulic Motor Power: 3HP 220v +/- 5% (209-231 volts) 3phase, 30 amp breaker requiredChuck Motor Power: 3.5-4HP 220v +/- 5% (209-231 volts) 3phase, 30 amp breaker requiredShipping Weight: 2260 lbs
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.