28.5 in. Gradeball Rubber Junior Basketballs, 6PK

  • Mfr # 1599268

  • Zoro # G515763305


product price: $115.84
/pk 6, $19.31/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1599268
Zoro #
G515763305
UPC #
885634304294
Country of Origin
Thailand

Description

Junior Gradeballs are built to exact institutional specifications and are a best buy for any school or recreation program. The 27 in basketballs have a durable rubber construction and they're backed. Set includes 6 Junior Basketballs with one in each color: Red Yellow Blue Green Purple and Orange. Features -27 in. Gradeball Rubber Junior Basketballs -Set of 6 Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Color: 6 Color - Diameter: 28-1/2 in. - Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.