Zoro Homepage

8.5 In. Playground Ball-, 6PK

  • Mfr # 16220

  • Zoro # G615763373


product price: $89.69
/pk 6, $14.95/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16220
Zoro #
G615763373
UPC #
078011035724
Country of Origin
Thailand

Description

A tough rubber shell and has a 70% butyl bladder for superior airtight inflation.This high-optic yellow color and Crosshatch surface pattern of the ball provides children with an Ideal color they can easily see and a texture they can comfortably grip.It features a 2-ply construction that is essential to Maximize the air retention of natural rubber.The Flex Matrix Grip pattern is formed by thousands of hexagonal cells that freely flex under the pressure of grasping.Features -Size - 8.5 in.-Set Of 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.