Gradeball Junior Rubber Football, Size 6 - Traditional Tan

  • Mfr # 1599255

  • Zoro # G815763333


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1599255
Zoro #
G815763333
UPC #
885634304409
Country of Origin
Thailand

Description

Traditional Tan Junior Size 6 Football is designed to institutional specifications and lasts through repeated hard classroom use. Football with textured finish features rubber laces; which makes it easy to catch and throw. Features -Gradeball Junior Rubber Football Specifications - Grade Level: Elementary - Safety: No Choking Hazard - Ball Type: Football - Color: 6-Color - Material: Rubber - Size: Junior - Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.