Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Rubber Basketball, 29.50 in. - Tan

  • Mfr # 1599283

  • Zoro # G515763350


product price: $29.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1599283
Zoro #
G515763350
UPC #
885634304386
Country of Origin
China

Description

Sportime Men's Rubber Basketball in traditional tan color is suitable for long wear indoors or outdoors. The 29-1/2 inch traditional basketball is extremely durable and features a deep pebble natural rubber cover. Features -Mens Rubber Basketball Specifications - Safety: No Choking Hazard - Color: Tan - Diameter: 29-1/2 in. - Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.