Sportime 021250 1.1 Lbs. - 4.5 In. Yuck-E-Medicine Ball - Red

  • Mfr # 21250

  • Zoro # G603709659


product price:  $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21250
Zoro #
G603709659
UPC #
-
Country of Origin
Thailand

Description

Sportime Yuck-E-Medicine 1.1 lbs. 4.5 in. Diameter Red Ball with PVC balls that when grasped, fits to the user's hand, turning them into comfortable handles for holding and lifting. Externally, the highly tactile fluid-filled ball is uniquely, vividly and permanently color-coded to identify the ball's weight, thus eliminating the possibility of a weight discrepancy. Internally, the PVC ball's weight is graduated through a precise combination of smoothly rounded polymer balls that float freely in a non-toxic sea of gel, allowing the ball to form-fit themselves to the curves of the human body. As gravity begins to pull on the internal balls, their rolling causes the irresistible medicine ball to roll aCross and down the body in a tractor-like movement that stimulates and massages the body.

Features
  • Extra-tough outer skin filled with smaller balls floating in a non-toxic gel
  • Contours to fit hands, feet and curves of the body
  • A great tool for increasing proprioceptive input into the joints
  • Material - PVC
  • Color - Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.