Zoro Homepage

Electronic, 428.34 lb, 13.79 Cu Ft, 45 Min. 1400 Degrees

  • Mfr # SA5932P

  • Zoro # G110904936


product price: $929.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Net Weight
428.34 lb
Lock Style
Electronic
Outside Width
32 in
Outside Depth
20 in
Includes
Waterproof Bolt-Down Kit, 1 x 9V + 4 x AA Batteries, 2 x Override Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA5932P
Zoro #
G110904936
UPC #
813204021319
Country of Origin
Viet Nam

Dimensions

Outside Width
32 in
Outside Depth
20 in

Details

Net Weight
428.34 lb
Capacity
13.79 Cu Ft
Lock Style
Electronic
Includes
Waterproof Bolt-Down Kit, 1 x 9V + 4 x AA Batteries, 2 x Override Keys
Fire Rating
45 Min. 1400 Degrees
Material
Steel
Water Endurance
2 Ft. 7 Days
Finish
Powder Coat
Color
Black
For Use With
32 Guns
Number of Bolts
8
Features
Alarm, Pre-Drilled Bolt-Down Holes, Pocketed Door Organizer, Interior Outlet
Standards
DOJ Approved for Gun Storage

Description

The Preserve SA5932P 14.03 cu. ft. Fireproof and Waterproof 32-Gun Safe provides all the essentials for security, giving you total peace of mind. Our proprietary Triple Seal technology creates a seal against fire and smoke damage for 45 minutes in temperatures up to 1400 degrees Farenheit and water protection for up to 7-days in 2 ft. of standing water. This long gun safe is constructed out of industrial grade steel with a fortified Uni-Weld body and eight 1.5 in. steel locking bolts. It features a fully programmable electronic lock, Anti-Theft Alarm, and comes with two Fail Safe override keys. The interior of the safe is fully carpeted and includes a barrel rack with 32 gun positions, a Zero-Sag steel reinforced top shelf that supports heavier items, and three height-adjustable side shelves. This gun safe is California DOJ approved and includes our best-in-class Lifetime Warranty that covers the entire safe against theft, fire, natural flood, locks, parts, and paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.