Zoro Homepage

Electronic, 519 lb, 19.98 Cu Ft, 45 Min. 1400 Degrees

  • Mfr # SA5940P

  • Zoro # G010904937


product price: $1,119.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Net Weight
519 lb
Lock Style
Electronic
Outside Width
40 in
Outside Depth
22 in
Includes
Waterproof Bolt-Down Kit, 1 x 9V + 4 x AA Batteries, 2 x Override Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA5940P
Zoro #
G010904937
UPC #
813204021333
Country of Origin
Viet Nam

Dimensions

Outside Width
40 in
Outside Depth
22 in

Details

Net Weight
519 lb
Capacity
19.98 Cu Ft
Lock Style
Electronic
Includes
Waterproof Bolt-Down Kit, 1 x 9V + 4 x AA Batteries, 2 x Override Keys
Fire Rating
45 Min. 1400 Degrees
Material
Steel
Number of Bolts
8
Water Endurance
2 Ft. 7 Days
For Use With
40 Guns
Finish
Powder Coat
Color
Black
Features
Alarm, Pre-Drilled Bolt-Down Holes, Pocketed Door Organizer, Interior Outlet
Standards
DOJ Approved for Gun Storage

Description

The Sports Afield Preserve Fireproof and Waterproof 40-Gun Safe provides all the essentials for security, giving you total peace of mind. Our proprietary Triple Seal technology creates a seal against fire, smoke, and water damage. This long gun safe is constructed out of industrial grade steel with a fortified Uni-Weld body and eight 1.5 in. steel locking bolts. It features a fully programmable electronic lock and comes with two Fail Safe override keys. The interior of the safe is fully carpeted and includes a barrel rack with 40 long gun positions, a Zero-Sag steel reinforced top shelf that supports heavier items, and three height-adjustable side shelves. This gun safe is California DOJ approved for secure gun storage and includes our best-in-class Lifetime Warranty that covers the entire safe against theft, fire, natural flood, locks, parts, and paint.


  • •Independently fire-rated for 45 minutes in temperatures up to 1400 degrees Fahrenheit
  • •Independently water-rated for 7 days in up to 2 ft of standing water
  • •40 long gun barrel rests and 8 handgun holsters
  • •Fully programmable electronic lock with two Fail Safe override keys to ensure access is possible in any situation
  • •Rugged full-seam Uni-Weld steel construction with five 1.5 in. active steel bolts and three 1.5 in. deadbolts creates a fortified barrier against theft
  • •Anti-Theft Alert triggers an alarm if unauthorized entry attempts are detected
  • •Fully carpeted interior with a Zero-Sag top shelf, height-adjustable side shelves, and a single UL Rated power outlet
  • •Deluxe door organization with zipper pockets and eight handgun holsters for quick access to commonly used items
  • •CA DOJ approved safe for secure firearm storage
  • •Best-in-class Lifetime Warranty covers the entire safe against theft, fire, natural flood, locks, parts, and paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.