Zoro Homepage

Electronic, 549 lb., 15.75 Cu Ft, 75 Min. 1400 Degrees

  • Mfr # SA5930HX

  • Zoro # G510904932


product price: $1,609.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Net Weight
549 lb.
Lock Style
Electronic
Outside Width
26.9 in.
Outside Depth
18.25 in.
Includes
Waterproof Bolt-Down Kit, 9 Volt + 4 x AA Batteries, 2 x Override Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA5930HX
Zoro #
G510904932
UPC #
813204024907
Country of Origin
Viet Nam

Dimensions

Outside Width
26.9 in.
Outside Depth
18.25 in.

Details

Net Weight
549 lb.
Capacity
15.75 Cu Ft
Lock Style
Electronic
Includes
Waterproof Bolt-Down Kit, 9 Volt + 4 x AA Batteries, 2 x Override Keys
Fire Rating
75 Min. 1400 Degrees
Material
Steel
Water Endurance
2 Ft. 7 Days
Standards
DOJ Approved for Gun Storage
Finish
Powder Coat
For Use With
36 Guns
Number of Bolts
10
Features
Pre-Drilled Bolt-Down Holes, Pocketed Door Organizer, Interior Outlet-Electric & USB
Color
Gray

Description

The Sports Afield Haven 36-Gun Fire/Waterproof Gun Safe is intelligently designed to keep your firearms and valuables away from theft, fire, and natural flood. Our Triple Seal fire, water, and smoke protection combined with a full-seam Uni-Weld body construction, ten 1.5 in. solid steel locking bolts, pre-drilled bottom bolt-down holes, and electronic lock create a fortified barrier for protection. The illuminated electronic lock features Print Guard technology which cleverly disguises your passcode. Print Guard technology generates a random 2-digit sequence prior to you entering your passcode to ensure a random pattern of fingerprints across the lock face to deter pattern-guessing thieves. The convertible interior is fully carpeted with bright interior lighting, adjustable/removable top shelf and side shelves, and a premium pocket door organizer. This long gun safe has 36 barrel rest positions and 6 handgun holsters. Backed by our industry's best-in-class Lifetime Warranty that covers your entire long gun safe against theft, fire, natural flood, and defective locks, parts, and paint with free shipping on replacement safes and locksmith services if you ever get locked out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.