Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic, 640.2 lb, 29.16 Cu Ft, 45 Min. 1400 Degrees

  • Mfr # SA7240P

  • Zoro # G010904920


product price: $1,789.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
640.2 lb
Lock Style
Electronic
Outside Width
40 in
Outside Depth
25 in
Includes
Waterproof Bolt-Down Kit, 1 x 9V + 4 x AA Batteries, 2 x Override Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA7240P
Zoro #
G010904920
UPC #
813204021357
Country of Origin
Viet Nam

Dimensions

Outside Width
40 in
Outside Depth
25 in

Details

Net Weight
640.2 lb
Capacity
29.16 Cu Ft
Lock Style
Electronic
Includes
Waterproof Bolt-Down Kit, 1 x 9V + 4 x AA Batteries, 2 x Override Keys
Fire Rating
45 Min. 1400 Degrees
Material
Steel
Water Endurance
2 Ft. 7 Days
Standards
DOJ Approved for Gun Storage
Number of Bolts
10
Color
Black
For Use With
60 Guns
Finish
Powder Coat
Features
Alarm, Pre-Drilled Bolt-Down Holes, Pocketed Door Organizer, Interior Outlet

Description

The Sports Afield Preserve 41.67 cu. ft. Fireproof and Waterproof 60-Gun Safe, SA7240P, provides all the essentials for security, giving you total peace of mind. Our proprietary Triple Seal technology creates a seal against fire and smoke damage for 45 minutes in temperatures up to 1400 degrees Farenheit and water protection for up to 7-days in 2 ft. of standing water. This long gun safe is constructed out of industrial grade steel with a fortified Uni-Weld body and ten 1.5 in. steel locking bolts. It features a fully programmable electronic lock, Anti-Theft Alarm, and comes with two Fail Safe override keys. The interior of the safe is fully carpeted and includes a barrel rack with 60 gun positions, two Zero-Sag steel reinforced top shelves that support heavier items, and three height-adjustable/removable side shelves. This is a California DOJ approved gun safe meeting all firearm security standards. Our best-in-class Lifetime Warranty covers the entire safe against theft, fire, natural flood, locks, parts, and paint.


  • •Independently fire-rated for 45 minutes in temperatures up to 1400 degrees Fahrenheit
  • •Independently water-rated for 7 days in up to 2 ft of standing water
  • •60 long gun barrel rests and 8 handgun holsters
  • •Fully programmable electronic lock with two Fail Safe override keys to ensure access is possible in any situation
  • •Rugged full-seam Uni-Weld steel construction with five 1.5 in. active steel bolts and three 1.5 in. deadbolts creates a fortified barrier against theft
  • •Anti-Theft Alarm is triggered if unauthorized entry attempts are detected
  • •Fully carpeted interior with a Zero-Sag top shelf, height-adjustable side shelves, and a single UL Rated power outlet
  • •Deluxe door organization with zipper pockets and 8 handgun holsters for quick access to commonly used items
  • •This is a California Department of Justice approved gun safe
  • •Includes our best-in-class Lifetime Warranty that covers the entire safe against theft, fire, natural flood, locks, parts, and paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.