
Home Defense 0.08 Cu Ft Quick Access Top Entry Vault, Electronic Lock, Black
Mfr # SA-HD1X- DP
Zoro # G710904923
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Outside Width
11 in.
Outside Depth
8.5 in
Material
Steel
Color
Black
Lock Style
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-HD1X- DP
Zoro #
G710904923
UPC #
813204027649
Country of Origin
China
Dimensions
Outside Width
11 in.
Outside Depth
8.5 in
Details
Material
Steel
Color
Black
Lock Style
Electronic
Includes
Locking Cable, 4 x AAA Batteries, 2 x Override Keys
Net Weight
5.75 lb
Finish
Powder Coat
Standards
DOJ Approved for Gun Storage
For Use With
Pistols, Jewelry, Keys, Documents, Valuables, USB Drives
Features
Interior Padding, Interior Lighting
Capacity
0.08 Cu Ft
Description
Keep your valuables or firearm secure yet at the ready with the Sports Afield Home Defense 0.08 cu. ft. Quick Access Vault. The programmable and illuminated electronic lock and spring-loaded door allow immediate access to your safe. Designed for small spaces, this compact safe can be conveniently hidden in a drawer or nightstand and the interior lighting allows for clear visibility in low light conditions. This vault is approved by the California Department of Justice for secure firearm storage and is backed by our 3-Year Hassle-Free Warranty that covers defective locks, parts, and paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.