
Home Defense 0.42 Cu. Ft. Quick Access Front Open Security Vault with Electronic Lock, Matte Black
Mfr # SA-HD3-DP
Zoro # G310904934
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Outside Width
10 in
Outside Depth
12 in.
Lock Style
Electronic
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-HD3-DP
Zoro #
G310904934
UPC #
813204027564
Country of Origin
China
Dimensions
Outside Width
10 in
Outside Depth
12 in.
Details
Lock Style
Electronic
Material
Steel
Color
Black
Includes
Locking Cable, Batteries, 2 x Override Keys
Net Weight
15 lb
Capacity
0.42 Cu Ft
Finish
Powder Coat
Standards
DOJ Approved for Gun Storage
Number of Shelves
1
Features
Interior Lighting, Alarm, Pre-Drilled Bolt-Down Holes
For Use With
Pistols, Jewelry, Keys, Documents, Valuables, USB Drives
Description
Secure, dependable, and always at the ready, the Home Defense 0.42 cu. ft. HD3 Quick Access Vault grants quick and reliable access to your firearms and valuables in situations when it counts. Upon successful code entry the door automatically opens for access to the fully padded and brightly lit interior with one center shelf. This safe is backed by our 3-Year Hassle-Free Warranty that protects your safe against defective locks, parts, and paint. Compact and secure, the Sports Afield Home Defense HD3 is an excellent secure storage solution for your home, office, or dorm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.