Zoro Homepage

1 In X 15 Ft Ratchet Tie Down

  • Mfr # 27077057089

  • Zoro # G815700970


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Nylon
Width
5.5 in
Depth
1.75 in
Overall Length
8 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077057089
Zoro #
G815700970
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Depth
1.75 in
Overall Length
8 in

Details

Material
Nylon
Color
Green

Description

Safely secure loads in the truck bed, on the trailer, or on the roof of the SUV with the Sportsman Series 2 Piece Ratchet Tie Down Set. Keep a set in the truck or the tool box for camping, hauling loads home from the hardware store, or moving furniture. The steel ratchet action lever easily tightens the adjustable straps and has a quick auto release so you wont waste any time unloading. Two inch straps, made of heavy-duty weather resistant webbing, will securely hold the load. Vinyl coated hooks wont scratch your vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.