
Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 3,500 W Rated, 4,000 W Surge
Mfr # GEN4000TRI
Zoro # G709807068
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Sportsman
Fuel Type
Gasoline/Propane (LPG)/Natural Gas
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEN4000TRI
Zoro #
G709807068
UPC #
27077078398
Country of Origin
China
Details
Engine Brand
Sportsman
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Propane (LPG)/Natural Gas
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Run Time @ 1/2 Load
10 hr/12 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Description
Great for running the RV while out on the road, or for keeping essential appliances going during a power outage, the Sportsman 4,000 Watt Dual Fuel Generator has the power and flexibility to handle the task. This generator runs on either unleaded gasoline, LPG propane gas, or NG natural gas so you can use whichever fuel is more easily available or affordable at the moment. With the Sportsman Dual Fuel Generator, you get the long lasting, clean burning advantage of propane and natural gas, plus the familiar and easy to find benefits of unleaded gasoline. With 4,000 peak watts and 3,500 rated watts the Sportsman Dual Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, and a 12 Volt DC outlet for battery charging, this generator can handle almost everything you need for camping or tailgating. The 7 HP engine is surprisingly quiet; it runs at less than 69 Db. The Sportsman 4,000 Watt Dual Fuel Generator is ideal for anyone who needs affordable, flexible, and portable power.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.