Zoro Homepage

7500 Watt Dual Fuel Generator

  • Mfr # GEN7500DF-SS

  • Zoro # G909807073


product price: $1,382.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
6,000 W
Surge Watts
7,000 W
Rated Voltage
120/240V AC/12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN7500DF-SS
Zoro #
G909807073
UPC #
27077082364
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
6,000 W
Surge Watts
7,000 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Electric, Recoil
Generator Run Time @ 1/2 Load
9 hr/5 hr
CARB Compliant
No

Description

Great for running the RV while out on the road, or for keeping essential appliances going during a power outage, the Sportsman Dual Fuel Generator has the power and flexibility to handle the task. This generator runs on either unleaded gasoline or propane gas, so you can use whichever fuel is more easily available or affordable at the moment. With the Sportsman 7,500 Watt Dual Fuel Generator, you get the long lasting, clean burning advantage of propane gas, plus the familiar and easy to find benefits of unleaded gasoline. With 7,500 peak watts and 6,000 rated watts the Sportsman 7,500 Watt Dual Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, a 12 Volt DC outlet for battery charging, and a 120/240 Volt outlet, this generator can run just about anything. Use the generator right out of the box with the recoil start or install a motorcycle battery not included to activate the electric start feature. The Sportsman 7,500 Watt Dual Fuel Generator boasts an engine run time of 5 hours at 50% on a common 20Lb gas grill type cylinder LPG cylinder not included or 9 hours on 6.2 gallons of unleaded gasoline. A 5 foot propane fuel hose with a regulator is included for your added convenience. The 13 HP engine is surprisingly quiet; it runs at less than 80 Db. The Sportsman 7,500 Watt Dual Fuel Generator is ideal for anyone who needs affordable, flexible, and portable power. Unfortunately, this model cannot be converted to operate with natural gas.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.