Zoro Homepage

Dual Fuel 4000 Watt Generator

  • Mfr # GEN4000DF

  • Zoro # G5438886


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN4000DF
Zoro #
G5438886
UPC #
27077078336
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
15
Generator Run Time @ 1/2 Load
10 hr/12 hr
CARB Compliant
No

Description

With 4,000 peak watts and 3,500 rated watts the Sportsman Dual Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 Volt outlets, a single 120 Volt RV outlet, and a 12 Volt DC outlet for battery charging, this generator can handle almost everything you need for camping or tailgating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.