Portable and Inverter Generator, Gasoline/Liquid Propane, 3,800 W Rated, 4,500 W Surge, 30 A (Discontinued)
- Mfr # GEN351KIT30
- Zoro # G0175685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEN351KIT30
Zoro #
G0175685
UPC #
27077084535
Country of Origin
China
Details
Engine Brand
Sportsman
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,800 W
Surge Watts
4,500 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Amps
30
Generator Run Time @ 1/2 Load
12 hr/6.3 hr
CARB Compliant
No
Description
The Sportsman 4,500 Surge Watts Gasoline Powered Portable Inverter Generator Kit is ideal for tailgating or camping. Two Gasoline Inverter Generators can be combined using the 30 Amp Parallel Cable, to create a system that functions as a single unit and increases the available surge and running wattage. Utilizing the Parallel Connection, combine the power on the 1,000 watt generator and the 3,500 watt generator to get a combined output of up to 4,500 surge watts and 3,800 running watts.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.