
Portable and Inverter Generator, 800 W Rated, 1,000 W Surge, 4 A A
Mfr # GEN1000I
Zoro # G5438502
original price:Â $292.94 , new price: $248.99 , 15 percent off
new price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Generator Rated Watts
800 W
Surge Watts
1,000 W
Generator Amps
4 A
Generator Run Time @ 1/2 Load
6.3 hr
CARB Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEN1000I
Zoro #
G5438502
UPC #
27077078053
Country of Origin
China
Details
Item
Portable and Inverter Generator
Generator Rated Watts
800 W
Surge Watts
1,000 W
Generator Amps
4 A
Generator Run Time @ 1/2 Load
6.3 hr
CARB Compliant
No
Generator Voltage
120V AC/12V DC
Generator Fuel Type
Gasoline
Generator Starter Type
Recoil
Generator Engine Brand
Sportsman
Description
Give your cell phone a tablet a quick charge with the Sportsman 1000 Watt Inverter Generator. Sine wave power delivers clean, stable and reliable power making it safe for use with sensitive electronics, making it perfect for camping and tailgating. This small, portable generator is perfect for running low wattage electronics and appliances like small fans, some coffee makers, and many flat panel televisions, or small slow cookers.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.