Generator Power Inlet Box, 50 Amp, with 30 ft. Extension Cord

  • Mfr # PK50

  • Zoro # G604838150


product price: $328.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK50
Zoro #
G604838150
UPC #
027077088311
Country of Origin
China

Details

Item
Power Inlet Box

Description

Be ready in case of a blackout with the Sportsman Series Generator Power Inlet Box. Installed outside, where a generator can safely run, the Power Box can be used to supply backup power to your home's main electric grid during emergencies and severe weather. Four separate knockout holes and color coded wiring make the Inlet Power Box easy to install. A green indicator light shows when the power connection is live. Foam insulation and a threaded lip on the lid keep the outlet dry and weather-tight.
The included extension cord is constructed of a heavy-duty poly/vinyl plastic construction for long life and durability. A carry strap is included, making it easy to roll up cord, then transport and store the power cord without getting it tangled.
Ideal for generator power backup during blackouts, emergencies, and severe weather events
Install outdoor where are generator can easily and safely be set up
Clamshell design with weatherproofing foam
Threaded lip for secure connection
Green indicator light shows when power connection is successful
Max Current: 50 amp, 60 Hz
Voltage:125/250 volt A?C
Max Power: 6,250/12,500 Watts
Plug Type: NEMA SS2-50P
Color coded wire scheme
Box measures 6.25 H x 4.25 W x 3.25 D inches
Four 1.2 inch knockout holes, bottom, back, left side, and right side
30 ft. extension cord included with threaded locking ring on female end
NEMA Standard Male: 14-50P, end rating 50 Amp, 125 Volt, 5625 Watts
NEMA Standard Female: SS2-50R, end rating 50 Amp, 125/250 Volt, 12,000 Watts
Professional installation strongly recommended

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.