This item is Discontinued.

This item is Discontinued.
Portable and Inverter Generator, Gasoline, 2,850 W Rated, 3,000 W Surge, Recoil Start, 120V AC (Discontinued)
Mfr #
GEN3000IOF
Zoro #
G309807086
UPC # 27077078060
Country of Origin China
Category Portable & Inverter Generators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GEN3000IOF
Zoro #
G309807086
UPC #
27077078060
Country of Origin
China
Details
Engine Brand
Sportsman
Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
2,850 W
Surge Watts
3,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Run Time @ 1/2 Load
8 hr
CARB Compliant
No
Description
Safely charge and run your computer, TV, DVD player and more with the Sportsman 3,000 Watt Portable Gasoline Inverter Generator. Sine wave power delivers clean, stable and reliable power making it safe for use with sensitive electronics. You won't have to leave your tablets, computers, and televisions at home. The open frame design allows for maximum airflow, keeping the generator at a cooler operating temperature.Great for use at home, or with the RV and camper, fire up the Sportsman 3.000 surge watt Inverter Generator at football games, while camping and scouting. The 2,850 running watt Inverter Generator can even be used as a portable power source on industrial projects and job sites. Designed with camping and outdoor fun in mind, the Sportsman Inverter Generator is equipped with two 120V AC outlets, one 120V RV ready outlet, and 2 USB outlets for charging electronic devices. This Gasoline Inverter Generator also comes equipped with a parallel power port terminal that allows the user to chain multiple generators together to increase the total output power by using a Parallel Power Kit sold separately.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.