
Portable Generator, Gasoline, 3,200 W Rated, 4,400 W Surge, Recoil Start, 120V AC/12V DC, 30 A (Discontinued)
- Mfr # GEN2KIT30A
- Zoro # G5438475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEN2KIT30A
Zoro #
G5438475
UPC #
27077083545
Country of Origin
China
Details
Engine Brand
Sportsman
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,200 W
Surge Watts
4,400 W
Rated Voltage
120V AC/12V DC
Starter Type
Recoil
Generator Amps
30
Generator Run Time @ 1/2 Load
7 hr
CARB Compliant
No
Description
Two Sportsman 2200 surge watt, 1800 running watt Gasoline Inverter Generators can be combined using the 30 Amp Parallel Cable, to create a system that functions as a single unit that doubles the available surge and running wattage. Use this Combined 4400 Watt Parallel Generator Kit as a portable power source at home, with the RV, or camper. The generator is equipped with two 120V AC outlets, and one 12 Volt DC outlet for battery charging.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.