Stainless Steel 0.25 Gallon Bucket, 12PK

  • Mfr # 27077083828

  • Zoro # G215700976


product price:  $33.45
/pk 12, $2.79/ea

Key Features

Material
Stainless Steel
Width
5.13 in
Length
5.13 in
Depth
4.38 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27077083828
Zoro #
G215700976
UPC #
-
Country of Origin
India

Dimensions

Width
5.13 in
Length
5.13 in
Depth
4.38 in

Details

Material
Stainless Steel
Color
Silver
Shape
Bucket

Description

Use the AmeriHome Stainless Steel Bucket Set in the house, garage, patio, and garden. The 22 gauge steel buckets nest together for easy storage, and have long, sturdy stainless steel handles for carrying or hanging. The stainless steel pail is better option that plastic, not only is it more durable and long lasting, but it looks much better for applications when it is visible and on display.The uses are nearly limitless, but just a few uses include:Use to sort toys in the playroom, to hold kindling and ashes by the fireplace, toss and collect weeds from the garden, use as an ice bucket or serving dish during parties, make a table centerpiece or vase for home decor, plant seasonal flowers on the patio, use to add height and variety to a merchandising display, an much, much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.