Zoro Homepage

Spot and Stain Remover, 18 oz., PK12

  • Mfr # WDC 009934

  • Zoro # G2422244


product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns

Key Features

Sub-Category
Stain Remover
Size
18 oz
Container Type
Aerosol can
Container Size
18 oz
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDC 009934
Zoro #
G2422244
UPC #
074405009937
Country of Origin
United States

Dimensions

Size
18 oz
Container Size
18 oz

Details

Sub-Category
Stain Remover
Item
Spot and Stain Remover
Container Type
Aerosol can
Fragrance
Unscented
Recommended Dilution
Ready to Use
Removes
Oil Based Stains, Water Based Stains
Cleaner Form
Liquid
Cleaner Type
Stain Remover
Product Series
No Series
pH Value
Not Rated
Maximum RTU Yield per Container
18 fl oz
Product Label
Carpet Stain Remover

Description

Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Aerosol Spray Can, Container Size 18 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Not Rated, Fragrance Unscented, Product Label Carpet Stain Remover, Maximum RTU Yield per Container 18 fl oz, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.