1-1/4in crown by 5/8in leg C-series carton closing staples, 4000PK

  • Mfr # CC58C-4M

  • Zoro # G610055459


product price: $25.35

Key Features

Color
Copper
Length
5/8 in.
Material
Copper
Weight
6.2 lbs
Crown
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC58C-4M
Zoro #
G610055459
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
5/8 in.
Leg length
5/8 in.
Crown Width
1-1/4 in
Leg Length
5/8 in

Details

Color
Copper
Material
Copper
Weight
6.2 lbs
Crown
1-1/4 in.

Description

C-series carton closing staples for use in the following tools: Spotnails: BOT-3222C-AM, BOT-3222C-PM, BOT-3222C-AP, BOT-3222C-PP, HSC3219C, KSC3219CBostitch: BTFP12182, BTFP12180, F84-114, D19AD, DS-3219, F84-128, T542202, T542302, T552212, T552312BeA: AT-C18CCC: HC-C, AC-CISM: HB/HC 150T, HB150T, AB150TKihlberg: 561/56PN, a.561M, a.561M22, a.561PN, a.561PN22Klinch-Pak: KP-CN, KP-CM


  • •Interchangeable with: CC58C: Senco: C58; Bostitch: B58C; Interchange: 38430
  • •Copper Coated
  • •C-Series Carton Closing Stick staples, 4,000/box
  • •C-series carton closing staples for corrugated cardboard
  • •Similar to JK561 and ISM C-series carton closing staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.