1-1/8" Leg Staples Similar To Bostitch Sx5035 7/32" Crown 5000/Box

  • Mfr # 1809PG

  • Zoro # G6435004


product price: $17.49
/ea

Key Features

Leg Length
1-1/8 in
Crown Width
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1809PG
Zoro #
G6435004
UPC #
076543511310
Country of Origin
China

Dimensions

Leg Length
1-1/8 in
Crown Width
7/32 in

Details

Item
Staples

Description

Product details about the SPOTNAILS - 1809PG Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 1809PG Staples are designed with a leg length of 1-1/8 inches and a crown width of 7/32 inches. These measurements make them suitable for various applications that require precision and stability. The longer leg length provides adequate depth when fastening materials together, while the narrower crown width allows for discreet placement without compromising on holding power.
These staples are built to offer durability and reliability in your construction projects. Their robust design ensures they can withstand pressure and maintain their form, providing consistent performance throughout their use. This makes them an efficient choice for businesses looking to optimize their operations without sacrificing quality.
Please note that package quantity may vary depending on your specific needs or project requirements. It's also important to ensure these staples are compatible with your existing tools or equipment before purchase, as compatibility can significantly impact the effectiveness and efficiency of your work process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.