Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19Ga 12 Crown X 14 Leg Composite Staples, 5040PK

  • Mfr # S19/12-06

  • Zoro # G007454582


product price: $45.85

Key Features

Crown
1/2 in
Leg Length
1/4 in.
Point type
Chisel
Collation Type
Straight Strip
Fabric Weight
0.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19/12-06
Zoro #
G007454582
UPC #
76543615001
Country of Origin
Korea, Republic of

Dimensions

Leg Length
1/4 in.
Height
3-3/8 in
Width
1-3/4 in
Length
4-3/8 in

Details

Crown
1/2 in
Item
Staples
Point type
Chisel
Collation Type
Straight Strip
Fabric Weight
0.45 lbs
Gauge
19

Description

12 crown x 14 leg 19GA, plastic composite staple is designed for use in Spotnails HT1211 to 38, MT1912, PS8914C Senco SPS20XP12, SPCT, SPHT Raptor G3PS Omer 81P Red Hawk ST2012, MT 2012 Manufactured with a blend of polymer resin and fiberglass, these composite staples are 100 steel and metal free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.