Zoro Homepage

19Ga 12 Crown X 916 Leg Composite Staples, 5040PK

  • Mfr # S19/12-14

  • Zoro # G607454593


product price: $50.09

Key Features

Crown
1/2 in
Leg Length
9/16 in.
Fabric Weight
1 lbs
Point type
Chisel
Collation Type
Straight Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19/12-14
Zoro #
G607454593
UPC #
76543615025
Country of Origin
Korea, Republic of

Dimensions

Leg Length
9/16 in.
Width
3-5/8 in
Length
4-1/4 in
Height
3-3/8 in

Details

Crown
1/2 in
Fabric Weight
1 lbs
Item
Staples
Point type
Chisel
Collation Type
Straight Strip
Gauge
19

Description

12 crown x 916 leg 19GA, plastic composite staple is designed for use in Spotnails PS8914C Senco SPS20XP12, SPCT, SPHT Raptor G3PS Omer 81P Red Hawk ST2012, MT 2012 Manufactured with a blend of polymer resin and fiberglass, these composite staples are 100 steel and metal free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.