Zoro Homepage

2-1/4"x.099" Bright Screw Shank Coil Nails 7200/Box

  • Mfr # CPD7D099S

  • Zoro # G6436535


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Length
2-1/4 in.
Finish
Bright
Shank Type
Screw
Diameter
0.099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPD7D099S
Zoro #
G6436535
UPC #
076543190027
Country of Origin
Korea, Republic of

Dimensions

Length
2-1/4 in.
Diameter
0.099

Details

Item
Nails
Finish
Bright
Shank Type
Screw

Description

2-1/4"x.099" Bright Screw Shank Coil Nails Similar To Duo-Fast 7200/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.