23 Gauge 2in Headless Pins
Mfr # 23032
Zoro # G111947468
product price: $73.15
/eaKey Features
Collation Angle
Straight
Collation Configuration
Strip
Gauge
23 ga
Point Type
Chisel
Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23032
Zoro #
G111947468
UPC #
-
Country of Origin
China
Details
Collation Angle
Straight
Collation Configuration
Strip
Gauge
23 ga
Point Type
Chisel
Head Type
Headless
Finish
Galvanized
Description
Spotnails 23032 23 Gauge 2in Pins, 10,000 ctSpecifications Collation: Straight StripGauge: 23Category: Finish NailsLength : 2inFinish: GalvanizedPoint: ChiselQuantity: 10,000 per box Compatible Tools Spotnails: SP2325, SP2340; Senco: SHP10, Finish Pro 10/11; Duo-Fast: SureShot 2336; Bostitch: HP118K; Porter: Pin 100, Pin 138; Hitachi: NP35A; Grip-Rite: GRTPIN23; Makita: AF201Z; Max: NF235A/23-35; Omer: PR.18, P.25, PR.28; Fasco: F1 B A64 12/18; Rigid: R138HPA; Cadex: CP-23-30, CP-23-35, CP-23-50; Grex: P650, P645, P635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.