Collated Brad Nail, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees

  • Mfr # 15112APS-316

  • Zoro # G3884803


product price:  $59.79
/ea

Key Features

Overall Length
1-1/2 in
Gauge
15 ga
Finish
316 Stainless Steel
Head Type
Brad
Collation Angle
34 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15112APS-316
Zoro #
G3884803
UPC #
076543240623
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Shank Diameter
15 Gauge
Length
1-1/2 in.

Details

Item
Collated Brad Nail
Gauge
15 ga
Finish
316 Stainless Steel
Head Type
Brad
Collation Angle
34 Degrees
Collation Type
Tape
Material
316 Stainless Steel
Collation Configuration
Strip
Weight
1.8 lbs
Point Type
Chisel

Description

These nails will fit many brands of finish nailers. Check your model to make sure it uses 34° collation. These nails are tape collated approximately 100 nails per strip. Compatible with Spotnails: XBA1564; Senco: SFN40, SFN30, SN1, SFN1+, SFN1, SFN2B, FinishPro 35, FinishPro 41XP/42XP, Airfree 41; Duo-Fast: DAFN-6480; Porter Cable: DA250A, DA250B, DAFN-6480, CDA250; Hitachi: NT65MA3, NT65MA2, NT65AA, NT65MA, NT65GA; Grip-Rite: GRTAN25; Dewalt: D51275, D51276K, DC628K; Makita: AF633, AF631, AF632; Max: NF-550/15-65; Craftsman: 18432; Fasco: R3C BA-50C, F3C BA-50, F4 BA-65, R4 BA-65, F4BA-65CT; Campbell Hausfeld: NB356599; Jamerco: JTAFN1464; Rigid: R250AFA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.