
Collated Brad Nail, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees
Mfr # 1516APS-316
Zoro # G3884989
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Gauge
15 ga
Finish
316 Stainless Steel
Head Type
Brad
Collation Angle
34 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1516APS-316
Zoro #
G3884989
UPC #
76543240609
Country of Origin
China
Dimensions
Overall Length
2 in
Shank Diameter
15 Gauge
Length
2 in.
Details
Item
Collated Brad Nail
Gauge
15 ga
Finish
316 Stainless Steel
Head Type
Brad
Collation Angle
34 Degrees
Collation Type
Tape
Material
316 Stainless Steel
Collation Configuration
Strip
Weight
8.8 lbs
Point Type
Chisel
Description
These nails will fit many brands of finish nailers. Check your model to make sure it uses 34° collation. These nails are tape collated approximately 100 nails per strip. Compatible with Spotnails: XBA1564; Senco: SFN40, SFN30, SN1, SFN1+, SFN1, SFN2B, FinishPro 35, FinishPro 41XP/42XP, Airfree 41; Duo-Fast: DAFN-6480; Porter Cable: DA250A, DA250B, DAFN-6480, CDA250; Hitachi: NT65MA3, NT65MA2, NT65AA, NT65MA, NT65GA; Grip-Rite: GRTAN25; Dewalt: D51275, D51276K, DC628K; Makita: AF633, AF631, AF632; Max: NF-550/15-65; Craftsman: 18432; Fasco: R3C BA-50C, F3C BA-50, F4 BA-65, R4 BA-65, F4BA-65CT; Campbell Hausfeld: NB356599; Jamerco: JTAFN1464; Rigid: R250AFA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.