Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 16 ga, Hot Dipped Galvanized, Brad Head, Straight

  • Mfr # 16224SS-316

  • Zoro # G3884620


product price: $42.55
/ea

Key Features

Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Collation Angle
Straight
Shank Diameter
16 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16224SS-316
Zoro #
G3884620
UPC #
76543220816
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Shank Diameter
16 Gauge
Length
1-1/2 in.

Details

Item
Collated Brad Nail
Gauge
16 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Collation Angle
Straight
Material
316 Stainless Steel
Collation Configuration
Strip
Weight
2.85 lbs
Point Type
Chisel

Description

16-Gauge straight finish nails in 316 stainless steel. 2,500 per box. For Use In: Spotnails: WB1650(LM) 2", XB1564, FB1632 2", KB1564, HB1640; Senco: Finishpro 32; Duo-Fast: LFN-764A-2", LFN-748A-1 1/2", Sure Shot 764, BFN-740; Bostitch: SB1664-FN, T40-B, T36-50, T35-40, FN16250K-2, FN1664K; Paslode: 3250-F16, IM250-F16, MU-112, MU-212-F, F162000N, T250-F-16, F16200; Porter-Cable: FN250, FN250A, FN250B, FN200; Hitatchi: NT65A, NT65A2, NT65M2, NT65A3, NT65GS; Grip-Rite: GRTFN250; DeWalt: D51256, DC612KA, DC616KA, DC51257K; Max: NF352-ST/16-50; Rigid: R250SFA; Haubold: SKS64A/16; Omer 14.63SNS, 14.50; Fasco: F3C RN-50A, F26C FN-50, F3P FN-50; Craftsman: 18431; Jamerco: JTFN1664A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.