Zoro Homepage

Collated Brad Nail, 18 ga, Hot Dipped Galvanized, Brad Head

  • Mfr # 18116SS-316

  • Zoro # G3884480


product price: $14.79
/ea

Key Features

Gauge
18 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Shank Diameter
18 Gauge
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18116SS-316
Zoro #
G3884480
UPC #
76543231195
Country of Origin
China

Dimensions

Overall Length
1 in
Shank Diameter
18 Gauge

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Material
316 Stainless Steel
Collation Configuration
Strip
Weight
0.55 lbs

Description

18 gauge finish nails. AX style. Available in 316 stainless steel. Compatible with Spotnails: TB1840, CB1832 1 1/4", CB1850, WB1850(LM) 2"; Senco: FinishPro 15XP/18XP/25XP, 2N1, LS4, LS5, SLP20/LS1, SDN18BR; Duo-Fast: BB-4440, DBN-40525C, Pro-5, DBN-4440, DBN-4450, SureShot 4450, SureShot 4450ST; Bostitch: BT50B, BT35B, BT125SK, BT200K, T29-30, T31-1, SB-1842BN, SB-1850BN, SB-2IN1, BT1855K, BT35B; Paslode: 2138-F18, 2138-F18II, IM200-F18, T125-F18, T200-F18, 901000; Porter-Cable: BN125A, BN200A/B, BN200V12, BN138; Hitatchi: NT45A, NT32AE, NT50AD, NT50AE; Grip-Rite: GRTBN200; Dewalt: D51238, D51236K, DC608K; Makita: AF501, AF502, AF503, AF505; Max: NF211/18-25, NF211/18-50, NF221/18-55, NF255-ST/18, NF201/18-35 (PX Only); Rigid: R213BNA; Omer: 12.20, 12.40, 12.50; Fasco: F21T GN-40A, F20 PGN-31, F20 TGN-40, F25A GN-40, F26C-GN50, R3C GN-50; Campbell Hausfeld: NB0030, NB003099, NB0040.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.