
Collated Brad Nail, 18 ga, Hot Dipped Galvanized, Brad Head
Mfr # 18524SS-316
Zoro # G3885040
product price: $60.55
/eaKey Features
Gauge
18 ga
Head Type
Brad
Shank Diameter
18 Gauge
Material
316 Stainless Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18524SS-316
Zoro #
G3885040
UPC #
76543231164
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Shank Diameter
18 Gauge
Length
1-1/2 in.
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Hot Dipped Galvanized
Head Type
Brad
Material
316 Stainless Steel
Collation Configuration
Strip
Weight
3.7 lbs
Collation Angle
Straight
Point Type
Chisel
Description
18 gauge finish nails. AX style. Available in 316 stainless steel. Compatible with Spotnails: TB1840, CB1832 1 1/4", CB1850, WB1850(LM) 2"; Senco: FinishPro 15XP/18XP/25XP, 2N1, LS4, LS5, SLP20/LS1, SDN18BR; Duo-Fast: BB-4440, DBN-40525C, Pro-5, DBN-4440, DBN-4450, SureShot 4450, SureShot 4450ST; Bostitch: BT50B, BT35B, BT125SK, BT200K, T29-30, T31-1, SB-1842BN, SB-1850BN, SB-2IN1, BT1855K, BT35B; Paslode: 2138-F18, 2138-F18II, IM200-F18, T125-F18, T200-F18, 901000; Porter-Cable: BN125A, BN200A/B, BN200V12, BN138; Hitatchi: NT45A, NT32AE, NT50AD, NT50AE; Grip-Rite: GRTBN200; Dewalt: D51238, D51236K, DC608K; Makita: AF501, AF502, AF503, AF505; Max: NF211/18-25, NF211/18-50, NF221/18-55, NF255-ST/18, NF201/18-35 (PX Only); Rigid: R213BNA; Omer: 12.20, 12.40, 12.50; Fasco: F21T GN-40A, F20 PGN-31, F20 TGN-40, F25A GN-40, F26C-GN50, R3C GN-50; Campbell Hausfeld: NB0030, NB003099, NB0040.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.