Zoro Homepage

Collated Brad Nail, 3/4 in L, 18 ga, Brad Head

  • Mfr # 18512AY

  • Zoro # G6437068


product price: $13.19
/ea

Key Features

Gauge
18 ga
Head Type
Brad
Shank Diameter
18 Gauge
Weight
2 lbs
Length
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18512AY
Zoro #
G6437068
UPC #
076543230303
Country of Origin
China

Dimensions

Overall Length
3/4 in
Shank Diameter
18 Gauge
Length
3/4 in.

Details

Item
Collated Brad Nail
Gauge
18 ga
Head Type
Brad
Weight
2 lbs
Point Type
Chisel
Collation Configuration
Strip
Finish
Galvanized
Collation Angle
Straight

Description

18-Gauge Brad Nails Ay Type, 3/4-Inch, 5000-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.