Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 7/16 in L, 18 ga, Brad Head, Straight, 2000 PK

  • Mfr # B18-11

  • Zoro # G407454601


product price: $26.89
/pk 2000, $0.01/ea

Key Features

Gauge
18 ga
Head Type
Brad
Collation Angle
Straight
Material
Plastic
Point Type
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18-11
Zoro #
G407454601
UPC #
76543615117
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7/16 in
Length
7/16 in.

Details

Item
Collated Brad Nail
Gauge
18 ga
Head Type
Brad
Collation Angle
Straight
Material
Plastic
Point Type
Diamond
Collation Configuration
Strip
Weight
0.1 lbs

Description

The B1811, 716 leg, 18GA, plastic composite brad is designed for use in the Spotnails CB1819C Senco SPBN18XP Omer 12P25, 1220P Red Hawk BT18S Manufactured with a blend of polymer resin and fiberglass, these composite brads are 100 steel and metal free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.